Shop All Portable Gas Heaters
L.B. White
Portable Open Flame Gas Heater, 120V AC
Mfr # Boss 1000
Zoro # G600428065
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,831.99
Free 30-Day Returns
Key Features
- Air Flow 5,000 cfm
- Includes Handles, Wheels
- Ignition Type Direct Spark
- Manufacturers Warranty Length 2 yr
- Air Temp. Rise 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.B. White
- MFR # Boss 1000
- Zoro # G600428065
- UPC # 10681046000741
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Height | 33 1/4 in |
Overall Width | 31 in |
Overall Dimensions - H x W x D | 33 1/4 in x 31 in x 65 in |
Overall Depth | 65 in |
Minimum Cylinder Size | 1,000 gal |
Description
Portable Open Flame Gas Heater, Fuel Type Natural Gas, Propane, Heating Capacity Output 1,000,000 BtuH, Heating Area 50,000 sq ft, Minimum Cylinder Size 1,000 gal, Ignition Type Direct Spark, Ignition Power Source Electric, Thermostat Included Unit-Mounted, Overall Height 33 1/4 in, Overall Width 31 in, Overall Depth 65 in, LED Diagnostics Included Yes, Thermal Overheat Protection Manual Reset, For Use Indoors/Outdoors Indoor/Outdoor, Air Flow 5,000 cfm, Air Temperature Rise 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1368047A Lau Blower Wheel (B1368047A)
- IMPERIAL MFG Register Boot Slv 4X10" (GV0704-C)
- ALMO Broan PM Series Non-Ducted Replacement Charcoal Filter for Range Hood (S99010464)
- SUPCO Thermostat, 140 to 160, 2-51/64in.D, SPST (SHL522)
- L.B. WHITE Convection Portable Gas Heater, Natural Gas, 100,000 BtuH, 400 cfm (CV100CZND12001B)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170ESPN21163T)
- L.B. WHITE Forced Air Portable Gas Heater, LP, 250,000 to 400,000 BtuH (CP400HSPN21163T)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170EUPN21163T)
- L.B. WHITE Ductable Tent Portable Gas Heater, Propane, Natural Gas, 170,000 BtuH (TS170BSPN22168T)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170ESNN21163T)
- DYNA-GLO Tank Top Portable Gas Heater, Liquid Propane, 30,000 to 40,000 BtuH (TT360DG)
- L.B. White Portable Gas Heaters