Shop All Portable Gas Heaters
L.B. White
Portable Forced Air Gas Heater, 120V AC, 1 Phase
Mfr # CP400DF
Zoro # G200489800
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 2,500 cfm
- Includes Hose, Regulator
- Heating Method Fan Forced
- Ignition Type Direct Spark
- Number of Heat Settings 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.B. White
- MFR # CP400DF
- Zoro # G200489800
- UPC # 10681046000710
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Width | 21 1/4 in |
Overall Height | 22 1/2 in |
Overall Dimensions - H x W x D | 22 1/2 in x 21 1/4 in x 50 in |
Overall Depth | 50 in |
Minimum Cylinder Size | 500 gal |
Description
Portable Forced Air Gas Heater, Fuel Type Natural Gas, Propane, Heating Capacity Output 400,000 BtuH, Heating Area 20,000 sq ft, Minimum Cylinder Size 500 gal, Ignition Type Direct Spark, Ignition Power Source Electric, Thermostat Included Unit-Mounted, Overall Height 22 1/2 in, Overall Width 21 1/4 in, Overall Depth 50 in, Thermal Overheat Protection Automatic Reset, For Use Indoors/Outdoors Indoor Only, Air Flow 2,500 cfm, Air Temperature Rise 885 Degrees F, Amperage 1.3 A, 4 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Capac 60 Mfd 220V Round W/ Bkt (117U5014)
- BESTAIR PRO Wick (ES12-2)
- REVCOR Propeller, Dia 22 In, 25 Deg Pitch (TNT2203-25 L)
- DANFOSS Avta-25-150 1" 75-150F Reg Vlv (003N8162)
- L.B. WHITE Portable Enclose Flame Gas Heater, 120V AC, 1 Phase (TS040)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 9 3/4 in Wx (Tradesman 125)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170EUNN21163T)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170ESNN21163T)
- L.B. WHITE Convection Portable Gas Heater, Liquid Propane, 1,000 cfm, 15 in Wx (CV225CZPD11001B)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170EUPN21163T)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Natural Gas, 4,200 cfm, 26 in Wx (1800B)
- L.B. White Gas Heaters & Accessories