Shop All Portable Gas Heaters
L.B. White
Gas Forced Air Portable Heater, 16 in H
Mfr # CP170ESPN21163T6
Zoro # G107714197
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 550 cfm
- Includes Hose, Regulator
- Ignition Type Direct Spark
- Heating Area 30,000 sq ft
- Standards ANSI, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.B. White
- MFR # CP170ESPN21163T6
- Zoro # G107714197
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Height | 16 in |
Overall Width | 9 1/2 in |
Minimum Cylinder Size | 100 lb |
Overall Depth | 24 in |
Details
Air Flow | 550 cfm |
Includes | Hose, Regulator |
Ignition Type | Direct Spark |
Item | Gas Forced Air Portable Heater |
Heating Area | 30,000 sq ft |
Standards | ANSI, CSA |
Features | 99% Direct-Fired Fuel Efficiency Boosted by Variable Output Controls and Thermostatic Control, Easy to Operate with Dependable 3-Trial Ignition System |
Firing Type | Direct-Fired |
Ignition Power Source | Electronic Ignition |
Housing Material | Steel |
Amperage | 3.7 A |
Fuel Type | Propane |
Thermostat Included | Unit-Mounted |
Heating Capacity Output | 125,000 BtuH, 170,000 BtuH |
Series | Tradesman |
Fuel Consumption | 5.8 lb/hr, 7.9 lb/hr |
Description
Gas Forced Air Portable Heater, Fuel Type Propane, Heating Capacity Output 125,000 BtuH, 170,000 BtuH, Heating Area 30,000 sq ft, Minimum Cylinder Size 100 lb, Ignition Type Direct Spark, Ignition Power Source Electronic Ignition, Thermostat Included Unit-Mounted, Overall Height 16 in, Overall Width 9 1/2 in, Overall Depth 24 in, Air Flow 550 cfm, Amperage 3.7 A, Firing Type Direct-Fired, Fuel Consumption 5.8 lb/hr, 7.9 lb/hr, Housing Material Steel, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 x 20 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20201.POLY 12PK)
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00016)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., Nylon (43710)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYH2)
- L.B. WHITE Ductable Tent Portable Gas Heater, Propane, Natural Gas, 170,000 BtuH (TS170BSPN22168T)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170EUNN21163T)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 9 3/4 in Wx (Tradesman 125)
- L.B. WHITE Forced Air Portable Gas Heater, LP, 250,000 to 400,000 BtuH (CP400HSPN21163T)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 1,582 cfm, 34 1/2 in L (CP400HUPN21163T)
- L.B. WHITE Convection Portable Gas Heater, Liquid Propane, 1,000 cfm, 15 in Wx (CV225CZPD11001B)
- DYNA-GLO Forced Air Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (RMC-FA150NGDGD)
- L.B. White Portable Gas Heaters