Shop All Portable Gas Heaters
L.B. White
Forced Air Portable Gas Heater, LP, 250,000 to 400,000 BtuH
Mfr # CP400HSPN21163T
Zoro # G8480446
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 250,000 to 400,000
- Air Flow 1,050 cfm
- Includes Gas Hose, Regulator
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.B. White
- MFR # CP400HSPN21163T
- Zoro # G8480446
- UPC # 681046000027
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Width | 12 1/2 in |
Length | 34 1/2 in |
Height | 19 1/2 in |
Manufacturers Warranty Length | 2 yr heater, 1 yr parts |
Min. Cylinder Size | (2) 100 lb |
Overall Width | 12 1/2 in |
Overall Height | 21 1/2 in |
Minimum Cylinder Size | 500 lb |
Overall Depth | 34 1/2 in |
Overall Dimensions - H x W x D | 21 1/2 in x 12 1/2 in x 34 1/2 in |
Description
Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 400,000 BtuH, Heating Area 9,000 sq ft, Minimum Cylinder Size 500 lb, Ignition Type Direct Spark, Ignition Power Source Electric, Thermostat Included Unit-Mounted, Overall Height 21 1/2 in, Overall Width 12 1/2 in, Overall Depth 34 1/2 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included Yes, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 12 x 48 in. Stainless Steel Wood Burning Chimney Pipe (48-12DM)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- CHAMPION COOLER Aspen Pad (110092)
- COLUMBUS ELECTRIC Switch, Air Sensing (GRH3AD)
- L.B. WHITE Convection Portable Gas Heater, Natural Gas, 100,000 BtuH, 400 cfm (CV100CZND12001B)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170ESNN21163T)
- L.B. WHITE Portable Open Flame Gas Heater, 120V AC (Boss 1000)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (TS080CSPN22168T)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170ESPN21163T)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170EUNN21163T)
- MR. HEATER Propane, 11.6 in Wx 16.8 in L (F242540)
- L.B. White Heaters & Furnaces