Shop All Portable Gas Heaters
L.B. White
Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 9 3/4 in Wx
Mfr # Tradesman 125
Zoro # G7112309
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 70,000 to 125,000
- Air Flow 400 cfm
- Includes Gas Hose, Regulator
- Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.B. White
- MFR # Tradesman 125
- Zoro # G7112309
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 9 3/4 in |
Length | 25 1/2 in |
Height | 14 3/4 in |
Manufacturers Warranty Length | 2 yr heater, 1 yr parts |
Cord Length | 5 in |
Min. Cylinder Size | 100 lb |
Overall Width | 12 in |
Overall Depth | 25 9/16 in |
Minimum Cylinder Size | 100 lb |
Overall Dimensions - H x W x D | 16 in x 12 in x 25 9/16 in |
Overall Height | 16 in |
Description
Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 125,000 BtuH, Heating Area 3,100 sq ft, Minimum Cylinder Size 100 lb, Ignition Type Continuous Spark, Ignition Power Source Electric, Thermostat Included No, Overall Height 16 in, Overall Width 12 in, Overall Depth 25 9/16 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included Yes, Digital Temperature Readout Included No, Flame-Out Sensor Included No, LED Diagnostics Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO PECO Trane Compatible Zone Sensor SDP155-009 Digital Display, Temp Adj, On, Cancel, Fan(H, M, L, O)Comm Jac (69562)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 50 ft. L, Rubber (2101-0125-1550)
- WIEGMANN Axial Fan, Square, 115V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN)
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16202.12 6PK)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 1,582 cfm, 34 1/2 in L (CP400HUPN21163T)
- L.B. WHITE Convection Portable Gas Heater, Liquid Propane, 1,000 cfm, 15 in Wx (CV225CZPD11001B)
- L.B. WHITE Portable Forced Air Gas Heater, 120V AC, 1 Phase (CP400DF)
- L.B. WHITE Forced Air Portable Gas Heater, LP, 250,000 to 400,000 BtuH (CP400HSPN21163T)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170EUPN21163T)
- L.B. WHITE Portable Open Flame Gas Heater, 120V AC (Boss 1000)
- MR. HEATER Replacement Fitler Kit, Kerosene (F221887)
- L.B. White Gas Heaters & Accessories