Shop All Portable Gas Heater Accessories
L.B. White
End Diffuser, 57 In. L, 32 In. W
Mfr # 500-23189
Zoro # G8099926
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Width 57 in
- Depth 32 in
- For Use With Mfr. No. 22835, Mfr. No. 24442
- Compatible Mfr. Model Number 500-22835, 500-24442
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.B. White
- MFR # 500-23189
- Zoro # G8099926
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Height | 21 in |
Width | 57 in |
Depth | 32 in |
Overall Height | 19 1/2 in |
Overall Depth | 28 1/2 in |
Overall Width | 52 3/4 in |
Details
Item | Portable Gas Heater Diffuser |
For Use With | Mfr. No. 22835, Mfr. No. 24442 |
Compatible Mfr. Model Number | 500-22835, 500-24442 |
Construction | Coated Steel |
Product Type | Diffusers |
Compatible with Product Type | Ducting for Portable Gas Heaters |
Material | Steel |
Description
Product Type Diffusers, Compatible with Product Type Ducting for Portable Gas Heaters, Compatible Grainger Part Number 16W311, 16W312, Compatible Mfr. Model Number 500-22835, 500-24442, Diffuser Type End Diffuser, Material Steel, Overall Height 19 1/2 in, Overall Width 52 3/4 in, Overall Depth 28 1/2 in, Construction Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Wheel (LA22RC011)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 6 (SBS-4126 WS)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 3ft. (ST1443-03)
- IMPERIAL MFG STOVE PIPE CAP 24G 6"" (BM0029)
- L.B. WHITE Unit Diffuser, 29 In. L, 24-3/4 In. W (500-26351)
- L.B. WHITE Unit Diffuser, 30 In. L, 16 In. W (132902)
- L.B. WHITE Duct Kit, 12 ft. L x 15-1/4 in. D (500-26347)
- HEAT WAGON Wire Reinforced Duct, Use w/Mfr No. 950H (WD2425HT)
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- HEAT WAGON Duct for Indirect Fired Heaters, 25 ft. (WD1825)
- L.B. White Portable Gas Heater Accessories