Shop All Portable Gas Heater Accessories
L.B. White
End Diffuser, 29 In. L, 24-5/8 In. W
Mfr # 500-26350
Zoro # G8046455
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 7/8 in
- Width 29 in
- Depth 24 5/8 in
- For Use With Mfr. No. 26346, Mfr. No. 26347, Mfr. No. 26348
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.B. White
- MFR # 500-26350
- Zoro # G8046455
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Height | 12 7/8 in |
Width | 29 in |
Depth | 24 5/8 in |
Overall Depth | 22 1/8 in |
Overall Height | 13 5/16 in |
Overall Width | 32 1/8 in |
Details
Item | Portable Gas Heater Diffuser |
For Use With | Mfr. No. 26346, Mfr. No. 26347, Mfr. No. 26348 |
Material | Steel |
Construction | Coated Steel |
Compatible with Product Type | Ducting for Portable Gas Heaters |
Product Type | Diffusers |
Compatible Mfr. Model Number | 500-26346, 500-26347, 500-26348 |
Description
Product Type Diffusers, Compatible with Product Type Ducting for Portable Gas Heaters, Compatible Grainger Part Number 16W307, 16W308, 16W309, Compatible Mfr. Model Number 500-26346, 500-26347, 500-26348, Diffuser Type End Diffuser, Material Steel, Overall Height 13 5/16 in, Overall Width 32 1/8 in, Overall Depth 22 1/8 in, Construction Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT O-RING (J94131)
- TRANE Swt01612 Switch; Thermal Limit, (SWT01612)
- AMERICAN LOUVER 12 in Square 3 Cone Ceiling Diffuser, White (STR-C-12W)
- SELKIRK Flush Stove Adapter (DSP6FSA-1)
- L.B. WHITE Unit Diffuser, 30 In. L, 16 In. W (132902)
- L.B. WHITE Unit Diffuser, 29 In. L, 24-3/4 In. W (500-26351)
- L.B. WHITE Duct Kit, 12 ft. L x 15-1/4 in. D (500-26347)
- MR. HEATER Hand-Held Torch, 500,000 BTU (MH500LPT)
- WILLIAMS COMFORT PRODUCTS Front Cover For Monterey Gravity Models (4915)
- B & K LP REGLT BRS/PLASTC 12' (F273072)
- WILLIAMS COMFORT PRODUCTS Front Cover Face Pnl, 14038 Series (4309)
- L.B. White Heaters & Furnaces