Shop All Portable Gas Heaters
L.B. White
Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane
Mfr # CS350DSDN22168T
Zoro # G2248989
original price:
$5,169.69
6% off
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$4,837.99
Free 30-Day Returns
Key Features
- Gas Type Natural Gas, Liquid Propane
- BtuH Output 350,000
- Air Flow 2,600 cfm
- Includes Gas Hose, Regulator, Remote Thermostat
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.B. White
- MFR # CS350DSDN22168T
- Zoro # G2248989
- UPC # 681046000270
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Width | 28 in |
Length | 48 1/2 in |
Height | 41 in |
Min. Cylinder Size | 500 gal |
Manufacturers Warranty Length | 2 yr Limited |
Cord Length | 4 in |
Overall Width | 48 5/16 in |
Minimum Cylinder Size | 500 lb |
Overall Depth | 28 in |
Overall Dimensions - H x W x D | 41 in x 48 5/16 in x 28 in |
Duct Diameter | 18 in |
Overall Height | 41 in |
Description
Ductable Tent Heater, Dual Fuel, 350,000 BtuH Output, Fuel Rate 16.2 lb./hr. or 350 cu. Ft./hr., Voltage 120, 60 Hz, 14 Amps AC, Built-In Thermostat Yes, Height 32.8 In., Width 22.3 In., Length 48 In., 2600 CFM, Built-In Features Ductable, Direct Fired, Enclosed Flame, Electronic Spark Ignition, Self Diagnostic Service Saver, Vent Mode For Simply Circulating Air, Switch Fuels With Simple Valve Turn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Aspen Pad (110098)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 12 (L-700-BFDKB-12x12)
- KING ELECTRIC K Baseboard Heater 27" 240/208V 500/375W White (2K2405BW)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (BTF2W)
- L.B. WHITE Ductable Tent Portable Gas Heater, Propane, Natural Gas, 170,000 BtuH (TS170BSPN22168T)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 1,582 cfm, 34 1/2 in L (CP400HUPN21163T)
- L.B. WHITE Portable Open Flame Gas Heater, 120V AC (Boss 1000)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170ESPN21163T)
- L.B. WHITE Portable Forced Air Gas Heater, 120V AC, 1 Phase (CP400DF)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (CS080BSDN22168T)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 9 3/4 in Wx (Tradesman 125)
- L.B. White Gas Heaters & Accessories