Shop All Portable Gas Heaters
L.B. White
Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane
Mfr # CS170BSDN22168T
Zoro # G2248998
original price:
$2,702.99
9% off
new price: $2,432.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,432.99
Free 30-Day Returns
Key Features
- Gas Type Natural Gas, Liquid Propane
- BtuH Output 170,000
- Air Flow 1,200 cfm
- Includes Gas Hose, Regulator, Remote Thermostat
- Width 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.B. White
- MFR # CS170BSDN22168T
- Zoro # G2248998
- UPC # 681046000225
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Width | 24 1/4 in |
Length | 32 in |
Height | 32 in |
Manufacturers Warranty Length | 2 yr Limited |
Min. Cylinder Size | 100 lb |
Overall Width | 32 5/16 in |
Overall Height | 32 in |
Duct Diameter | 12 in |
Minimum Cylinder Size | 100 lb |
Overall Dimensions - H x W x D | 32 in x 32 5/16 in x 24 5/16 in |
Overall Depth | 24 5/16 in |
Description
Ductable Tent Heater, Dual Fuel, 170,000 BtuH Output, Fuel Rate 7.9 lbs./hr. or 170 cu. Ft./hr, Voltage 120, 60 Hz, 5 Amps AC, Built-In Thermostat Yes, Height 28.3 In., Width 18.3 In., Length 30.8 In., 1200 CFM, Built-In Features Ductable, Direct Fired, Enclosed Flame, Electronic Spark Ignition, Self Diagnostic Service Saver, Vent Mode For Simply Circulating Air, Switch Fuels With Simple Valve Turn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GRB-R1D White Round Ceiling Diffuser 8-7-6 in. Reducing Boot and Rotary Damper (HT-GRB-R1D)
- TRANE Transformer 115V Primary/24V Second, 35VA (TRR1729)
- IMPERIAL MFG 8 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV1336)
- SPEEDCLEAN Electric Powered Coil Washer, Portable (CJ-200e)
- L.B. WHITE L.B. White® Portable Gas Heater Premier 170 DF, 170000 BTU, LPG/NG (Premier 170 DF 2.0)
- L.B. WHITE Portable Enclose Flame Gas Heater, 120V AC, 1 Phase (TS040)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170ESNN21163T)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170ESPN21163T)
- L.B. WHITE Convection Portable Gas Heater, Liquid Propane, 1,000 cfm, 15 in Wx (CV225CZPD11001B)
- L.B. WHITE Ductable Tent Portable Gas Heater, Propane, Natural Gas, 170,000 BtuH (TS170BSPN22168T)
- MR. HEATER Propane, 11.6 in Wx 16.8 in L (F242540)
- L.B. White Portable Gas Heaters