Shop All Portable Gas Heater Accessories
This Product is Discontinued
L.B. White
Duct Kit, 14-1/2 in. x H, 12 ft. L (Discontinued)
Mfr # 500-26346
Zoro # G7859232
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 12 ft
- Height 14 1/2 in
- Depth 15 1/4 in
- Diameter x Thickness 12 x 0.008 in
- For Use With Mfr. No. Premier 170 DF, Mfr. No. Premier 170N, Mfr. No. Premier 80, Premier 170, Premier 80N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.B. White
- MFR # 500-26346
- Zoro # G7859232
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Length | 12 ft |
Height | 14 1/2 in |
Depth | 15 1/4 in |
Diameter x Thickness | 12 x 0.008 in |
Overall Length | 12 ft |
Overall Diameter | 12 in |
Details
Item | Portable Gas Heater Duct Kit |
For Use With | Mfr. No. Premier 170 DF, Mfr. No. Premier 170N, Mfr. No. Premier 80, Premier 170, Premier 80N |
Includes | Clamp, Magnetic Quick Connect Adapter |
Compatible with Product Type | Direct-Fired Portable Gas Ducted & Tent Heaters |
Material | Steel |
Compatible Mfr. Model Number | Premier 170, Premier 170 DF, Premier 170N, Premier 80, Premier 80N |
Thickness | 1/64 in |
Ducting Type | Ducting with Adapter |
Product Type | Ducting with Adapter |
Description
Product Type Ducting with Adapter, Compatible with Product Type Direct-Fired Portable Gas Ducted & Tent Heaters, Compatible Grainger Part Number 16W283, 16W285, 16W287, Compatible Mfr. Model Number Premier 170, Premier 170 DF, Premier 170N, Premier 80, Premier 80N, Overall Diameter 12 in, Overall Length 12 ft, Thickness 1/64 in, Material Steel, Ducting Type Ducting with Adapter, Includes Clamp, Magnetic Quick Connect Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.