Shop All Portable Gas Heater Accessories
L.B. White
Duct Kit, 12 ft. L x 14-1/2 in. H
Mfr # 500-22835
Zoro # G8084492
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Height 14 1/2 in
- Depth 19 1/4 in
- Diameter x Thickness 18 x 0.008 in
- For Use With Mfr. No. Premier 350, Mfr. No. Premier 350 DF, Mfr. No. Premier 350N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.B. White
- MFR # 500-22835
- Zoro # G8084492
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Length | 12 ft |
Height | 14 1/2 in |
Depth | 19 1/4 in |
Diameter x Thickness | 18 x 0.008 in |
Overall Diameter | 18 in |
Overall Length | 12 ft |
Details
Item | Portable Gas Heater Duct Kit |
For Use With | Mfr. No. Premier 350, Mfr. No. Premier 350 DF, Mfr. No. Premier 350N |
Includes | Clamp, Duct Adapter |
Compatible with Product Type | Direct-Fired Portable Gas Ducted & Tent Heaters |
Compatible Mfr. Model Number | Premier 350, Premier 350 DF, Premier 350N |
Thickness | 1/64 in |
Material | Steel |
Product Type | Ducting with Adapter |
Ducting Type | Ducting with Adapter |
Description
Product Type Ducting with Adapter, Compatible with Product Type Direct-Fired Portable Gas Ducted & Tent Heaters, Compatible Grainger Part Number 16W288, 16W290, Compatible Mfr. Model Number Premier 350, Premier 350 DF, Premier 350N, Overall Diameter 18 in, Overall Length 12 ft, Thickness 1/64 in, Material Steel, Ducting Type Ducting with Adapter, Includes Clamp, Duct Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON TUTCO CH255, CRANKCASE HEATER 90W, 240 V (P83890)
- DECOR GRATES Floor Register, 5.5 X 15.5, Bright Brass, Brass (SPH414)
- KODIAK CONTROLS Air Filter 16.5X21.5X1 (1171652)
- IMPERIAL High Side Hose, 36 In, Red (803-MRR)
- L.B. WHITE Unit Diffuser, 30 In. L, 16 In. W (132902)
- L.B. WHITE Unit Diffuser, 29 In. L, 24-3/4 In. W (500-26351)
- L.B. WHITE Duct Kit, 12 ft. L x 15-1/4 in. D (500-26347)
- SENGOKU Convection Replacement Wick (OS-0023)
- ZORO SELECT LP Adapter Hose (1XEE3)
- GRILLSGONEWILD 5 Propane Hose With Regulator Assembly (GR83250)
- HILAND Square Glass Tube Patio Heater Commercial Cover in Gray (CHC-SGT-G)
- L.B. White Portable Gas Heater Accessories