Shop All Portable Gas Heaters
L.B. White
Convection Portable Gas Heater, Natural Gas, 100,000 BtuH, 400 cfm
Mfr # CV100CZND12001B
Zoro # G8480507
original price:
$635.93
51% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- BtuH Output 100,000
- Air Flow 400 cfm
- Includes NG Regulator
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.B. White
- MFR # CV100CZND12001B
- Zoro # G8480507
- UPC # 681046000287
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Width | 15 in |
Length | 16 1/2 in |
Height | 25 in |
Min. Cylinder Size | None |
Manufacturers Warranty Length | 2 yr |
Overall Height | 25 in |
Overall Width | 16 1/2 in |
Overall Dimensions - H x W x D | 25 in x 16 1/2 in x 13 in |
Overall Depth | 13 in |
Description
Product Type Portable Gas Convection Can Heaters, Fuel Type Natural Gas, Heating Capacity Output 100,000 BtuH, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 25 in, Overall Width 16 1/2 in, Overall Depth 13 in, Safety Features Pilot Safety Gas Control Valve, Features 360 Degrees heat, Enclosed Stainless Steel Burner, Galvanized Steel One Piece Barrel, Gas Valve with Thermocouple, Piezo Pilot Ignition, For Use Indoors/Outdoors Indoor/Outdoor, Fuel Consumption 100 cfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALMO FULFILLMENT SERVICES Lasko Pivoting Utility Fan, 3 Speed, Black (4905)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, Poly (2105-0150-1225)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 16 in x 1-1/4 in, Obround, PK 2 (T180-12X16X1-1/4OB-PK2)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10303S)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170EUNN21163T)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (TS080CSPN22168T)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (CS080BSDN22168T)
- L.B. WHITE Portable Enclose Flame Gas Heater, 120V AC, 1 Phase (TS040)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 1,582 cfm, 34 1/2 in L (CP400HUPN21163T)
- L.B. WHITE Convection Portable Gas Heater, Liquid Propane, 1,000 cfm, 15 in Wx (CV225CZPD11001B)
- MI-T-M Kerosene Forced Air, Portable Heaters, 400,000 BtuH, 1400 cfm, 30" Wx (MH-0400-0M11)
- L.B. White Portable Gas Heaters