Shop All Portable Gas Heaters
L.B. White
Convection Portable Gas Heater, Liquid Propane, 250,000 BtuH, 13 in Wx
Mfr # 900-341H
Zoro # G8133447
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 250,000
- Air Flow 1,041 cfm
- Includes 10 ft hose, Regulator
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.B. White
- MFR # 900-341H
- Zoro # G8133447
- UPC # 681046000294
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Width | 13 in |
Length | 18 in |
Height | 24 in |
Manufacturers Warranty Length | 2 yr |
Min. Cylinder Size | 100 lb |
Overall Width | 18 in |
Overall Height | 24 in |
Minimum Cylinder Size | 100 lb |
Overall Depth | 15 in |
Overall Dimensions - H x W x D | 24 in x 18 in x 15 in |
Description
Product Type Portable Gas Convection Can Heaters, Fuel Type Propane, Heating Capacity Output 250,000 BtuH, Minimum Cylinder Size 100 lb, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 24 in, Overall Width 18 in, Overall Depth 15 in, Safety Features P.O.L. Valve, Pilot Safety Gas Control Valve, Features 10 ft hose, 360 Degrees heat, Cast Iron Burner, Gas Valve with Thermocouple, Heavy Guage Body, Pilot Ignition, For Use Indoors/Outdoors Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Strip Heater, 21 In. L, 1200 Deg F (OSF1521-1900B)
- JB INDUSTRIES Vacuum Pump Oil, Black Gold, 1 Gal (DVO-24)
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT (C17-100)
- JB INDUSTRIES Oil Fill Plug with O-Ring (PR-22)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170ESPN21163T)
- L.B. WHITE Portable Open Flame Gas Heater, 120V AC (Boss 1000)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 1,582 cfm, 34 1/2 in L (CP400HUPN21163T)
- L.B. WHITE Portable Forced Air Gas Heater, 120V AC, 1 Phase (CP400DF)
- L.B. WHITE Portable Enclose Flame Gas Heater, 120V AC, 1 Phase (TS040)
- L.B. WHITE Convection Portable Gas Heater, Natural Gas, 100,000 BtuH, 400 cfm (CV100CZND12001B)
- HEATSTAR NOMAD Duel Fuel Tent Heater 115,000 BTU (HS115TC)
- L.B. White Heaters & Furnaces