Shop All Portable Gas Heaters
L.B. White
Convection Portable Gas Heater, Liquid Propane, 200,000 BtuH, 850 cfm
Mfr # 900-320C
Zoro # G8260411
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 200,000
- Air Flow 850 cfm
- Includes 10 ft hose, Regulator
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.B. White
- MFR # 900-320C
- Zoro # G8260411
- UPC # 681046000300
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Width | 13 in |
Length | 18 in |
Height | 24 in |
Manufacturers Warranty Length | 2 yr |
Min. Cylinder Size | 100 lb |
Overall Width | 18 in |
Overall Height | 24 in |
Overall Dimensions - H x W x D | 24 in x 18 in x 15 in |
Overall Depth | 15 in |
Minimum Cylinder Size | 100 lb |
Description
Product Type Portable Gas Convection Can Heaters, Fuel Type Propane, Heating Capacity Output 200,000 BtuH, Minimum Cylinder Size 100 lb, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 24 in, Overall Width 18 in, Overall Depth 15 in, Safety Features P.O.L. Valve, Pilot Safety Gas Control Valve, Features 10 ft hose, 360 Degrees heat, Cast Iron Burner, Gas Valve with Thermocouple, Heavy Guage Body, Piezo Pilot Ignition, For Use Indoors/Outdoors Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Air Scrubber Filter, MERV5, 12x12x16", 20PK (590430001)
- FREEZE FREE Freeze Free Cable 100Ft (2102)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 11 (85655.042424M11)
- DAYTON Exhaust Fan, 24 In, 4430 CFM (10D962)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (TS080CSPN22168T)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 1,582 cfm, 34 1/2 in L (CP400HUPN21163T)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170EUNN21163T)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (CS080BSDN22168T)
- L.B. WHITE Portable Open Flame Gas Heater, 120V AC (Boss 1000)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170EUPN21163T)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- L.B. White Gas Heaters & Accessories