Shop All Portable Gas Heaters
L.B. White
Convection Portable Gas Heater, Liquid Propane, 1,000 cfm, 15 in Wx
Mfr # CV225CZPD11001B
Zoro # G8480491
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 45,000 to 225,000
- Air Flow 1,000 cfm
- Includes 10 ft hose, Regulator
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.B. White
- MFR # CV225CZPD11001B
- Zoro # G8480491
- UPC # 681046000058
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Width | 15 in |
Length | 16 1/2 in |
Height | 25 in |
Manufacturers Warranty Length | 2 yr |
Min. Cylinder Size | 100 lb |
Overall Width | 17 in |
Overall Height | 25 in |
Overall Depth | 13 in |
Minimum Cylinder Size | 100 lb |
Overall Dimensions - H x W x D | 25 in x 17 in x 13 in |
Description
Product Type Portable Gas Convection Can Heaters, Fuel Type Propane, Heating Capacity Output 250,000 BtuH, Heating Area 7,000 sq ft, Minimum Cylinder Size 100 lb, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 25 in, Overall Width 17 in, Overall Depth 13 in, Safety Features P.O.L. Valve, Pilot Safety Gas Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16162.13 6PK)
- AAF FLANDERS Flanders HR30240 30 x 240 x 1 in. Spun Fiberglass Hammock Filter (266007)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 500VA, Hi/Lo Volt (PSH500A-LVC)
- MARKEL PRODUCTS Blade, Wall Heater 3310-3320 (25471000)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (CS080BSDN22168T)
- L.B. WHITE Portable Enclose Flame Gas Heater, 120V AC, 1 Phase (TS040)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (TS080CSPN22168T)
- L.B. WHITE Portable Forced Air Gas Heater, 120V AC, 1 Phase (CP400DF)
- L.B. WHITE Ductable Tent Portable Gas Heater, Propane, Natural Gas, 170,000 BtuH (TS170BSPN22168T)
- L.B. WHITE Convection Portable Gas Heater, Natural Gas, 100,000 BtuH, 400 cfm (CV100CZND12001B)
- MR. HEATER Replacement Fitler Kit, Kerosene (F221887)
- L.B. White Heaters & Furnaces