Shop All Mops
Layflat
Mophead Refill, No.16, f/ Screw-type Mop Kit Blue, PK 12
Mfr # IMP26116CT
Zoro # G702448855
original price:
$109.99
5% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mop Head Refill
- Material Yarn
- Color Blue
- Application Mopping
- Features Cut Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Screw-type Cut-end Wet Mop Head |
Type | Mop Head Refill |
Material | Yarn |
Color | Blue |
Application | Mopping |
Features | Cut Ends |
Description
Mophead refill is designed for use in Impact Screw-type Mop Kit. Grade 1 yarn requires no break-in period and a color hides dirt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose (PIL205)
- REMCO 1310mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29357)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Lemon, 12 oz Shaker Can, PK12 (12-14-OO-LE-F)
- MEECO MFG CO 16 OZ. WOODSTOVE GLASS CLEANER (701)
- LAYFLAT Screwtype Cutend Wet Mop Head, Blue (IMP26116)
- LAMBSKIN SPECIALTIES 9x4 MicroFiber Cleaning Pad (MFDC09)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic (1TYN7)
- CAROLINA MOP MANUFACTURING Carolina Mop Manufacturing 8012-M 10 oz Cotton Deck Mop with Metal Handle (8012-M)
- VIKING Microfiber Wash Mop (928500)
- TOUGH GUY 8 in L Mop Head, Cut-End, White, Cotton (1CF58)
- GOLDEN STAR 5 in Waxer Mop, Blue/White, PK3, AST30BWS5-3PK (AST30BWS5-3PK)
- Layflat Floor Mops, Buckets & Wringers