Shop All Spectrophotometers
Laxco
Spectrophotometer, UV/VIS, 190 to 1100nm
Mfr # Alpha 1860
Zoro # G4817364
Free Shipping & Returns
$5,733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type UV/VIS Single Beam
- Max. Temp. (C) 40 Degrees C
- Height 9.06 in
- Bandwidth 2 nm
- Voltage (AC) 90 to 240V AC; 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laxco
- MFR # Alpha 1860
- Zoro # G4817364
- UPC # 722301363805
- Country of Origin China
- Category Spectrophotometers
Dimensions
Height | 9.06 in |
Bandwidth | 2 nm |
Width | 22.44 in |
Depth | 18.11 in |
Wavelength | 190 to 1100nm |
Overall Width | 22 1/2 in |
Wavelength - Minimum | 190 nm |
Overall Height | 9 in |
Wavelength - Maximum | 1,100 nm |
Overall Length | 18 1/8 in |
Details
Type | UV/VIS Single Beam |
Item | Spectrophotometer |
Max. Temp. (C) | 40 Degrees C |
Voltage (AC) | 90 to 240V AC; 50 to 60 Hz |
Includes | (2) Quartz, (4) Optical Glass Cuvettes, 4-Cell Stage, Dust Cover, Instrument, Power Cord, User Manual |
Accuracy | Less Than +/-0.3% T |
Max. Temp. (F) | 104 Degrees F |
Max. Weight (Lb.) | 35.27 |
Material | Metal, Plastic |
Operating Temperature - Maximum | 40 Degrees C |
Voltage | 90/240V AC |
Frequency | 50/60 Hz |
Description
Spectrophotometer, UV/VIS Single Beam, Max. Temp. (F) 104 Degrees F, Max. Temp. (C) 40 Degrees C, Bandwidth 2 nm, Wavelength 190 to 1100nm, Max. Weight (Lb.) 35.27, Voltage (AC) 90 to 240V AC; 50 to 60 Hz, Accuracy Less Than +/-0.3 Percent T, Material Metal, Plastic, Depth 18.11 in, Width 22.44 in, Height 9.06 in, Includes (2) Quartz, (4) Optical Glass Cuvettes, 4-Cell Stage, Dust Cover, Instrument, Power Cord, User Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 60mL Luer Lock, PK25 (MLB60)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 100mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230100)
- IMAPRENE Imaprene TPE Tubing for peristaltic pump 8mm 5/16 ID X 12mm 15/32 OD, 25 FT (PRE-0080-0120-025)
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- LAXCO Spectrophotometer, UV/VIS, 190 to 1100nm (Alpha 1506)
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- EXACT Exact Micro 20 With Bluetooth Starter Ki (486700-BTK)
- JENWAY UV/Visible Spectrophotometer, 90 to 264 VAC (8305816)
- PCE INSTRUMENTS Colorimeter, CIE LAB, XYZ, LCh, RGB, LUV (PCE-CSM 5)
- LOVIBOND SP600 Spectrophotometer Lamp Assembly (711000)
- VELAB VE-5000V VIS Spectrophotometer (VE-5000V)
- Laxco Spectrophotometers