Shop All Spectrophotometers
Laxco
Spectrophotometer, UV/VIS, 190 to 1100nm
Mfr # Alpha 1506
Zoro # G4817321
product price: $4,535.99
/ea
Free Shipping & Returns
$4,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type UV/VIS Single Beam
- Max. Temp. (C) 40 Degrees C
- Width 22.44 in
- Depth 18.11 in
- Height 9.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # Alpha 1506
- Zoro # G4817321
- UPC # 722301363799
- Country of Origin China
- Category Spectrophotometers
Dimensions
Width | 22.44 in |
Depth | 18.11 in |
Height | 9.06 in |
Bandwidth | 2 nm |
Wavelength | 190 to 1100 nm |
Overall Height | 9 in |
Overall Width | 22 1/2 in |
Overall Length | 18 1/8 in |
Wavelength - Maximum | 1,100 nm |
Wavelength - Minimum | 190 nm |
Details
Item | Spectrophotometer |
Type | UV/VIS Single Beam |
Max. Temp. (C) | 40 Degrees C |
Max. Weight (Lb.) | 35.27 |
Accuracy | Less Than +/-0.3% T |
Includes | (2) Quartz, (4) Optical Glass Cuvettes, 4-Cell Stage, Dust Cover, Instrument, Power Cord, Sample Holder Manual, User Manual |
Max. Temp. (F) | 104 Degrees F |
Voltage (AC) | 90 to 240V AC; 50 to 60 Hz |
Material | Metal, Plastic |
Frequency | 50/60 Hz |
Voltage | 90/240V AC |
Operating Temperature - Maximum | 40 Degrees C |
Description
Spectrophotometer, UV/VIS Single Beam, Max. Temp. (F) 104 Degrees F, Max. Temp. (C) 40 Degrees C, Bandwidth 2 nm, Wavelength 190 to 1100 nm, Max. Weight (Lb.) 35.27, Voltage (AC) 90 to 240V AC; 50 to 60 Hz, Accuracy Less Than +/-0.3 Percent T, Material Metal, Plastic, Depth 18.11 in, Width 22.44 in, Height 9.06 in, Includes (2) Quartz, (4) Optical Glass Cuvettes, 4-Cell Stage, Dust Cover, Instrument, Power Cord, Sample Holder Manual, User Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Vial Racks, Pp 17 Mm, PK 5 (65101)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-2OZ)
- AMSCOPE Microscope Foldable Eyepiece Eye Guards (EG-SM)
- SCIENTIFIC LABWARES Straight Flat Tip Forceps (SWZR-029)
- EXACT Exact Micro 20 W/ Bluetooth Photometer (486700-BT)
- PCE INSTRUMENTS Colorimeter, 3.5" touch screen display (PCE-CSM 10)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- PCE INSTRUMENTS Colorimeter, High Accuracy (PCE-CSM 6)
- VELAB VE-5000V VIS Spectrophotometer (VE-5000V)
- VELAB VE-5100UVUV - VIS Spectrophotometer (VE-5100UV)
- Laxco Spectrophotometers