Shop All Spectrophotometers
Laxco
Spectrophotometer, UV/VIS, 190 to 1000nm
Mfr # Alpha 1900
Zoro # G4817355
Free Shipping & Returns
$7,773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type UV/VIS Dual Beam
- Max. Temp. (C) 40 Degrees C
- Max. Weight (Lb.) 66.13
- Height 11.02 in
- Voltage (AC) 90 to 240V AC; 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laxco
- MFR # Alpha 1900
- Zoro # G4817355
- UPC # 722301363812
- Country of Origin China
- Category Spectrophotometers
Dimensions
Height | 11.02 in |
Depth | 23.62 in |
Wavelength | 190 to 1100nm |
Width | 25.98 in |
Bandwidth | 2 nm |
Wavelength - Maximum | 1,100 nm |
Overall Length | 23 5/8 in |
Overall Width | 26 in |
Wavelength - Minimum | 190 nm |
Overall Height | 11 in |
Details
Item | Spectrophotometer |
Type | UV/VIS Dual Beam |
Max. Temp. (C) | 40 Degrees C |
Max. Weight (Lb.) | 66.13 |
Voltage (AC) | 90 to 240V AC; 50 to 60 Hz |
Max. Temp. (F) | 104 Degrees F |
Material | Metal, Plastic |
Accuracy | Less Than +/-0.3% T |
Includes | (2) Quartz, (4) Optical Glass Cuvettes, 4-Cell Stage, Dust Cover, Instrument, Power Cord, User Manual |
Frequency | 50/60 Hz |
Operating Temperature - Maximum | 40 Degrees C |
Voltage | 90/240V AC |
Description
Spectrophotometer, UV/VIS Dual Beam, Max. Temp. (F) 104 Degrees F, Max. Temp. (C) 40 Degrees C, Bandwidth 2 nm, Wavelength 190 to 1100nm, Max. Weight (Lb.) 66.13, Voltage (AC) 90 to 240V AC; 50 to 60 Hz, Accuracy Less Than +/-0.3 Percent T, Material Metal, Plastic, Depth 23.62 in, Width 25.98 in, Height 11.02 in, Includes (2) Quartz, (4) Optical Glass Cuvettes, 4-Cell Stage, Dust Cover, Instrument, Power Cord, User Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Chlorine Standard, 1PPM (CL207)
- GLOBE SCIENTIFIC Transfer Pipette, 5.8mL, 147mm L, PK500 (134050)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35215)
- ADVANTEC MFS Glass Fiber Membrane Filters, GC-50, 47mm, PK100 (GC5047MM)
- LAXCO Spectrophotometer, UV/VIS, 190 to 1100nm (Alpha 1506)
- VELAB VE-5000V VIS Spectrophotometer (VE-5000V)
- PCE INSTRUMENTS Colorimeter, CIE LAB, XYZ, LCh, RGB, LUV (PCE-CSM 5)
- PCE INSTRUMENTS Colorimeter, 20,000 Sample Storage (PCE-CSM 3)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- VELAB VE-5100UVUV - VIS Spectrophotometer (VE-5100UV)
- EXACT Exact Micro 20 W/ Bluetooth Photometer (486700-BT)
- Laxco Spectrophotometers