Shop All Refractometers
Laxco
Refractometer, Hand Held, 7-1/2in.Lx1in.W
Mfr # RHE-C200
Zoro # G2371358
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Accuracy +/-0.0005
- Range 1.000 to 1.050
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RHE-C200
- Zoro # G2371358
- Country of Origin China
- Category Refractometers
Dimensions
Length | 7 1/2 in |
Height | 1 in |
Manufacturers Warranty Length | 1 yr |
Width | 1 in |
Dia. | 1 in |
Details
Item | Analog Refractometer |
Type | Hand-Held |
Accuracy | +/-0.0005 |
Range | 1.000 to 1.050 |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Automatic Temperature Compensation | No |
Features | All Metal Housing, Calibration Screw, Double Hinged Daylight Plate, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display |
Function | Determines The Urine Specific Gravity, Serum Protein, or Refractive Index By Measuring The Degree of Which Light Bends As It Passes Through The Sample |
Specific Gravity | 1.000 to 1.050 |
Resolution | 0.2 |
Description
Analog Refractometer, Hand-Held, Range 1.000 to 1.050, Automatic Temperature Compensation No, Accuracy +/-0.0005, Resolution 0.2, Function Determines The Urine Specific Gravity, Serum Protein, or Refractive Index By Measuring The Degree of Which Light Bends As It Passes Through The Sample, Specific Gravity 1.000 to 1.050, Features All Metal Housing, Calibration Screw, Double Hinged Daylight Plate, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON BTL GRAD SQ HDPE 2L WH, PK6 (201315-2000W)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- TRICORBRAUN 16 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure (141686)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #13, 68 x 58 x 25mm, 4PK (259150H-13)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- LAXCO Analog Refractometer, Hand Held, 1in.H (RHE-A100ATC)
- LAXCO Analog Refractometer, Hand Held, 1 in. W (RHA-100ATC)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1in.H (RHB-62)
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- LAXCO Analog Refractometer, Brix, 1in.Wx1in.H (RHB-18)
- VEE GEE Analog Refractometer, Urea (URX-60)
- Laxco Refractometers