Shop All Refractometers
Laxco
Refractometer, Brix, 7-1/2in.Lx1in.Wx1inH
Mfr # RHE-B10ATC
Zoro # G2371385
original price:
$124.48
8% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.1%
- Type Brix
- Range 0% to 10% Brix
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RHE-B10ATC
- Zoro # G2371385
- Country of Origin China
- Category Refractometers
Dimensions
Width | 1 in |
Length | 7 1/2 in |
Dia. | 1 in |
Height | 1 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Refractometer |
Accuracy | +/-0.1% |
Type | Brix |
Range | 0% to 10% Brix |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Automatic Temperature Compensation | Yes |
Features | All Metal Housing, Calibration Screw, Double Hinged Daylight Plate, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display |
Function | Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading |
Resolution | 0.1 |
Description
Analog Refractometer, Brix, Range 0 Percent to 10 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.1 Percent, Resolution 0.1, Function Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading, Features All Metal Housing, Calibration Screw, Double Hinged Daylight Plate, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS LABORATORY BRUSH CENTRIFUGE TUBE NYLON (06136)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 4 L (BU5007-G)
- SCIENTIFIC SPECIALTIES Sample Pestle w/ Tube, 1.5ml, 50/pk, 50PK (199226)
- CHEMGLASS Vial Cap, 1 Dram, PK100 (CG-4912-01)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1in.H (RHB-62)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- DEFENSEGUARD Battery Coolant Refractometer (DE128211)
- Laxco Refractometers