Shop All Refractometers
Laxco
Refractometer, Brix, 7-1/2inL
Mfr # RHB-90
Zoro # G2371428
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brix
- Accuracy +/-0.5%
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Range 58% to 90% Brix
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RHB-90
- Zoro # G2371428
- Country of Origin China
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Dia. | 1 in |
Length | 7 1/2 in |
Width | 1 in |
Height | 1 in |
Details
Item | Analog Refractometer |
Type | Brix |
Accuracy | +/-0.5% |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Range | 58% to 90% Brix |
Automatic Temperature Compensation | No |
Features | All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate |
Resolution | 1.0 |
Function | Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading |
Description
Analog Refractometer, Brix, Range 58 Percent to 90 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.5 Percent, Resolution 1.0, Function Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading, Features All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate, Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Dual Sensor Cable, 30 Meters (6052030-30)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1in.H (RHB-62)
- LAXCO Analog Refractometer, Hand Held, 1in.H (RHE-A100ATC)
- LAXCO Analog Refractometer, Hand Held, 1 in. H (RHA-200)
- LAXCO Refractometer, 7-1/2inL, +/- -0.2 Perc Acc (RHB-32)
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- VEE GEE Refractometer, 0 to 32 perc Brix (43001)
- Laxco Refractometers