Shop All Refractometers
Laxco
Refractometer, 7-1/2inL, +/- -0.3 Perc Acc
Mfr # RHB-82
Zoro # G2371437
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brix
- Accuracy +/-0.3%
- Range 45% to 82% Brix
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RHB-82
- Zoro # G2371437
- Country of Origin China
- Category Refractometers
Dimensions
Length | 7 1/2 in |
Width | 1 in |
Dia. | 1 in |
Manufacturers Warranty Length | 1 yr |
Height | 1 in |
Details
Item | Analog Refractometer |
Type | Brix |
Accuracy | +/-0.3% |
Range | 45% to 82% Brix |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Automatic Temperature Compensation | No |
Features | All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate |
Resolution | 0.5 |
Function | Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading |
Description
Analog Refractometer, Brix, Range 45 Percent to 82 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.3 Percent, Resolution 0.5, Function Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading, Features All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate, Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- TRICORBRAUN 750 ml Glass Round Fluted Tapered Jimmy Lee Liquor Bottle 18.5 mm Bar Top Neck Finish, Clear (140950)
- HYDROFARM Measuring Cup, 1000 ml (1 liter) (HGMC1000)
- EMD PH Test Strip, 2.0 to 9.0 pH, PK100 (EMD 1.09584.0001)
- LAXCO Analog Refractometer, Hand Held, 1-1/2in.W (RLA-100ATC)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- LAXCO Analog Refractometer, Hand Held, 1 in. W (RHA-100ATC)
- LAXCO Analog Refractometer, Hand Held, 1 in. H (RHA-200)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- LAXCO Refractometer, Brix, 7-1/2inL (RHB-90)
- Laxco Refractometers