Shop All Refractometers
Laxco
Analog Refractometer, Salinity, 9 in. L
Mfr # RLS-10ATC
Zoro # G2371260
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Salinity
- Accuracy +/-1%
- Includes (2) Sample Applicator, Batteries, Calibration Screwdriver, Carrying Case
- Range 1.000 to 1.070
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RLS-10ATC
- Zoro # G2371260
- Country of Origin China
- Category Refractometers
Dimensions
Height | 2 in |
Length | 9 in |
Width | 1 1/2 in |
Dia. | 2 in |
Manufacturers Warranty Length | 2 yr |
Details
Item | Analog Refractometer |
Type | Salinity |
Accuracy | +/-1% |
Includes | (2) Sample Applicator, Batteries, Calibration Screwdriver, Carrying Case |
Range | 1.000 to 1.070 |
Automatic Temperature Compensation | Yes |
Features | All Metal Housing, Calibration Screw, Glass Prism, Lanyard, LED Illumination, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate with Retention Plunger |
Specific Gravity | 1.000 to 1.070 |
Function | Determines The Specific Gravity of Salt Concentration By Measuring The Degree of Which Light Bends As It Passes Through The Sample |
Resolution | 0.001 |
Description
Analog Refractometer, Salinity, Range 1.000 to 1.070, Automatic Temperature Compensation Yes, Accuracy +/-1 Percent, Resolution 0.001, Function Determines The Specific Gravity of Salt Concentration By Measuring The Degree of Which Light Bends As It Passes Through The Sample, Specific Gravity 1.000 to 1.070
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Tin/Sn, Lumina Hollow Cathode Lamp, Dia (N3050175)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- BEMIS Parafilm M, 2 x 250 Roll (164992)
- LAXCO Analog Refractometer, Hand Held, 1 in. W (RHA-100ATC)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- LAXCO Refractometer, Brix, 7-1/2inL (RHB-90)
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- Laxco Refractometers