Shop All Refractometers
Laxco
Analog Refractometer, Salinity, 1 in.W
Mfr # RHS-10ATC
Zoro # G2371321
original price:
$146.83
23% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Salinity
- Accuracy +/-1%
- Range 1.000 to 1.070
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RHS-10ATC
- Zoro # G2371321
- Country of Origin China
- Category Refractometers
Dimensions
Width | 1 in |
Height | 1 in |
Dia. | 1 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Refractometer |
Type | Salinity |
Accuracy | +/-1% |
Range | 1.000 to 1.070 |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Automatic Temperature Compensation | Yes |
Features | All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate |
Resolution | 0.001 |
Specific Gravity | 1.000 to 1.070 |
Function | Determines The Specific Gravity of Salt Concentration By Measuring The Degree of Which Light Bends As It Passes Through The Sample |
Description
Analog Refractometer, Salinity, Range 1.000 to 1.070, Automatic Temperature Compensation Yes, Accuracy +/-1 Percent, Resolution 0.001, Function Determines The Specific Gravity of Salt Concentration By Measuring The Degree of Which Light Bends As It Passes Through The Sample, Specific Gravity 1.000 to 1.070, Features All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate, Width 1 in, Height 1 in, Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Replacement Perstalitic Pump Silicone Tu (374306)
- DIGI-SENSE Type-J Roller Probe, 10.5" L 4" L Bow Mi (08517-95)
- POWERWELD INC Rod Guard® Electrode Canister 14" (RG100-24)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- LAXCO Refractometer, Brix, 7-1/2inL (RHB-90)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1inH (RHE-B10ATC)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- LAXCO Analog Refractometer, Hand Held, 1 in. W (RHA-100ATC)
- VEE GEE Refractometer, 0 to 32 perc Brix (43001)
- Laxco Refractometers