Shop All Refractometers
Laxco
Analog Refractometer, Hand Held, 9 in. L
Mfr # RLC-200ATC
Zoro # G2371279
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Accuracy +/-0.0003
- Range 1.000 to 1.050
- Includes (2) Sample Applicator, Batteries, Calibration Screwdriver, Carrying Case
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RLC-200ATC
- Zoro # G2371279
- Country of Origin China
- Category Refractometers
Dimensions
Height | 2 in |
Manufacturers Warranty Length | 2 yr |
Length | 9 in |
Width | 1 1/2 in |
Dia. | 2 in |
Details
Item | Analog Refractometer |
Type | Hand-Held |
Accuracy | +/-0.0003 |
Range | 1.000 to 1.050 |
Includes | (2) Sample Applicator, Batteries, Calibration Screwdriver, Carrying Case |
Automatic Temperature Compensation | Yes |
Features | All Metal Housing, Calibration Screw, Clinical Scale Display, Glass Prism, Lanyard, LED Illumination, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Single Hinged Daylight Plate with Retention Plunger |
Resolution | 0.2 |
Function | Determines The Urine Specific Gravity, Serum Protein, or Refractive Index By Measuring The Degree of Which Light Bends As It Passes Through The Sample |
Description
Analog Refractometer, Hand-Held, Range 1.000 to 1.050, Automatic Temperature Compensation Yes, Accuracy +/-0.0003, Resolution 0.2, Function Determines The Urine Specific Gravity, Serum Protein, or Refractive Index By Measuring The Degree of Which Light Bends As It Passes Through The Sample, Features All Metal Housing, Calibration Screw, Clinical Scale Display, Glass Prism, Lanyard, LED Illumination, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Single Hinged Daylight Plate with Retention Plunger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12V 10W Tungsten Bulb for Microscopes (BT-12V10W)
- EXTECH Video Particle Counter (VPC300)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- AQUAPHOENIX SCIENTIFIC Refill Reagent Nitrite Titrant, 60 mL (ND2229-B)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1in.H (RHB-62)
- LAXCO Analog Refractometer, Hand Held, 1-1/2in.W (RLA-100ATC)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- LAXCO Refractometer, Brix, 7-1/2inL (RHB-90)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- Laxco Refractometers