Shop All Refractometers
Laxco
Analog Refractometer, Hand Held, 7-1/2inL
Mfr # RHC-200
Zoro # G2371419
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Accuracy +/-0.0005
- Range 1.000 to 1.050
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RHC-200
- Zoro # G2371419
- Country of Origin China
- Category Refractometers
Dimensions
Width | 1 in |
Length | 7 1/2 in |
Height | 1 in |
Manufacturers Warranty Length | 1 yr |
Dia. | 1 in |
Details
Item | Analog Refractometer |
Type | Hand-Held |
Accuracy | +/-0.0005 |
Range | 1.000 to 1.050 |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Automatic Temperature Compensation | No |
Features | All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate |
Function | Determines The Urine Specific Gravity, Serum Protein, or Refractive Index By Measuring The Degree of Which Light Bends As It Passes Through The Sample |
Resolution | 0.2 |
Specific Gravity | 1.000 to 1.050 |
Description
Analog Refractometer, Hand-Held, Range 1.000 to 1.050, Automatic Temperature Compensation No, Accuracy +/-0.0005, Resolution 0.2, Function Determines The Urine Specific Gravity, Serum Protein, or Refractive Index By Measuring The Degree of Which Light Bends As It Passes Through The Sample, Specific Gravity 1.000 to 1.050, Features All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate, Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- LAXCO Analog Refractometer, Hand Held, 1 in. H (RHA-200)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- LAXCO Analog Refractometer, Hand Held, 1in.H (RHE-A100ATC)
- LAXCO Analog Refractometer, Brix, 1in.Wx1in.H (RHB-18)
- KERN Refractometer analog RI 1.30-1.81 (ORA 1GG)
- Laxco Refractometers