Shop All Refractometers
Laxco
Analog Refractometer, Hand Held, 7-1/2in.L
Mfr # RHA-100
Zoro # G2371525
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Accuracy +/-0.5%
- Range 1.100 to 1.40
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RHA-100
- Zoro # G2371525
- Country of Origin China
- Category Refractometers
Dimensions
Length | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Dia. | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Analog Refractometer |
Type | Hand-Held |
Accuracy | +/-0.5% |
Range | 1.100 to 1.40 |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Automatic Temperature Compensation | No |
Features | All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate |
Function | Determines The Freeze Point of Antifreeze and Battery Acid By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Percentage of Water to Propylene or Ethylene for Easy Reading |
Freezing Point | -76 Degrees to 32 Degrees F |
Resolution | 0.01 |
Description
Analog Refractometer, Hand-Held, Range 1.100 to 1.40, Automatic Temperature Compensation No, Accuracy +/-0.5 Percent, Resolution 0.01, Function Determines The Freeze Point of Antifreeze and Battery Acid By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Percentage of Water to Propylene or Ethylene for Easy Reading, Freezing Point -76 Degrees to 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- HEATHROW SCIENTIFIC Cell Spreaders, 10 Wrap, Sterile, Grn, PK500 (HS8171B)
- WHIRL-PAK Sampling Bag, Light Sensitive, 55 oz, PK500 (B01558)
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- LAXCO Refractometer, Brix, 7-1/2inL (RHB-90)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1in.H (RHB-62)
- LAXCO Analog Refractometer, Hand Held, 1 in. H (RHA-200)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- Laxco Refractometers