Shop All Refractometers
Laxco
Analog Refractometer, Hand Held, 1 in. W
Mfr # RHA-100ATC
Zoro # G2371516
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-0.5%
- Type Hand-Held
- Range 1.100 to 1.41
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laxco
- MFR # RHA-100ATC
- Zoro # G2371516
- Country of Origin China
- Category Refractometers
Dimensions
Length | 7 1/2 in |
Width | 1 in |
Manufacturers Warranty Length | 1 yr |
Dia. | 1 in |
Height | 1 in |
Details
Item | Analog Refractometer |
Accuracy | +/-0.5% |
Type | Hand-Held |
Range | 1.100 to 1.41 |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Automatic Temperature Compensation | Yes |
Features | All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate |
Resolution | 0.01 |
Freezing Point | -76 Degrees to 32 Degrees F |
Function | Determines The Freeze Point of Antifreeze and Battery Acid By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Percentage of Water to Propylene or Ethylene for Easy Reading |
Description
Analog Refractometer, Hand-Held, Range 1.100 to 1.41, Automatic Temperature Compensation Yes, Accuracy +/-0.5 Percent, Resolution 0.01, Function Determines The Freeze Point of Antifreeze and Battery Acid By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Percentage of Water to Propylene or Ethylene for Easy Reading, Freezing Point -76 Degrees to 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- BASCO No Tilt Funnel - Screw In (WF007)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- CELLTREAT Extended Length Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229049)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- LAXCO Analog Refractometer, Hand Held, 1-1/2in.W (RLA-100ATC)
- LAXCO Analog Refractometer, Hand Held, 1in.H (RHE-A100ATC)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1inH (RHE-B10ATC)
- EXTECH Refractmtr, Fruit Juice, ATC, 0-32 per Brix (RF15)
- Laxco Refractometers