Shop All Refractometers
Laxco
Analog Refractometer, Hand Held, 1 in. dia
Mfr # RHA-200ATC
Zoro # G2371498
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.5%
- Type Hand-Held
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Range 1.100 to 1.43
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RHA-200ATC
- Zoro # G2371498
- Country of Origin China
- Category Refractometers
Dimensions
Dia. | 1 in |
Height | 1 in |
Length | 7 1/2 in |
Width | 1 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Refractometer |
Accuracy | +/-0.5% |
Type | Hand-Held |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Range | 1.100 to 1.43 |
Automatic Temperature Compensation | Yes |
Features | All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate |
Function | Determines The Freeze Point of Antifreeze and Battery Acid By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Percentage of Water to Propylene or Ethylene for Easy Reading |
Freezing Point | -76 Degrees to 32 Degrees F |
Resolution | 0.01 |
Description
Analog Refractometer, Hand-Held, Range 1.100 to 1.43, Automatic Temperature Compensation Yes, Accuracy +/-0.5 Percent, Resolution 0.01, Function Determines The Freeze Point of Antifreeze and Battery Acid By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Percentage of Water to Propylene or Ethylene for Easy Reading, Freezing Point -76 Degrees to 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986700)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 10mL (229010B)
- LAMOTTE Total Hardness Kit, 0-200 (4482-DR-LI-01)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- LAXCO Analog Refractometer, Brix, 1in.Wx1in.H (RHB-18)
- LAXCO Refractometer, 7-1/2inL, +/- -0.2 Perc Acc (RHB-32)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1in.H (RHB-62)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- LAXCO Analog Refractometer, Hand Held, 1 in. W (RHA-100ATC)
- Laxco Refractometers