Shop All Refractometers
Laxco
Analog Refractometer, Hand Held, 1-1/2in.W
Mfr # RLA-100ATC
Zoro # G2371315
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Accuracy +/-0.5%
- Includes (2) Sample Applicator, Batteries, Calibration Screwdriver, Carrying Case
- Range 1.100 to 1.40
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RLA-100ATC
- Zoro # G2371315
- Country of Origin China
- Category Refractometers
Dimensions
Width | 1 1/2 in |
Dia. | 2 in |
Height | 2 in |
Length | 9 in |
Manufacturers Warranty Length | 2 yr |
Details
Item | Analog Refractometer |
Type | Hand-Held |
Accuracy | +/-0.5% |
Includes | (2) Sample Applicator, Batteries, Calibration Screwdriver, Carrying Case |
Range | 1.100 to 1.40 |
Automatic Temperature Compensation | Yes |
Features | All Metal Housing, Calibration Screw, Glass Prism, Lanyard, LED Illumination, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate with Retention Plunger |
Freezing Point | -76 Degrees to 32 Degrees F |
Function | Determines The Freeze Point of Antifreeze and Battery Acid By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Percentage of Water to Propylene or Ethylene for Easy Reading |
Resolution | 0.01 |
Description
Analog Refractometer, Hand-Held, Range 1.100 to 1.40, Automatic Temperature Compensation Yes, Accuracy +/-0.5 Percent, Resolution 0.01, Function Determines The Freeze Point of Antifreeze and Battery Acid By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Percentage of Water to Propylene or Ethylene for Easy Reading, Freezing Point -76 Degrees to 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS RP Artery Forcep 6 1/4" Cvd (640400)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, Natural Fuel (CH0992NG)
- SP BEL-ART Fast Release Pipette Pump II for up/2 mL (F37911-1002)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1in.H (RHB-62)
- LAXCO Refractometer, Brix, 7-1/2inL (RHB-90)
- LAXCO Analog Refractometer, Brix, 1in.Wx1in.H (RHB-18)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1inH (RHE-B10ATC)
- REICHERT Digital Refractometer, Accuracy 0.3 Deg. (13940029)
- Laxco Refractometers