Shop All Refractometers
Laxco
Analog Refractometer, Brix, 9in.Lx2in.H
Mfr # RLB-32ATC
Zoro # G2371288
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.1%
- Type Brix
- Includes (2) Sample Applicator, Batteries, Calibration Screwdriver, Carrying Case
- Range 0% to 32% Brix
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laxco
- MFR # RLB-32ATC
- Zoro # G2371288
- Country of Origin China
- Category Refractometers
Dimensions
Dia. | 2 in |
Height | 2 in |
Width | 1 1/2 in |
Length | 9 in |
Manufacturers Warranty Length | 2 yr |
Details
Item | Analog Refractometer |
Accuracy | +/-0.1% |
Type | Brix |
Includes | (2) Sample Applicator, Batteries, Calibration Screwdriver, Carrying Case |
Range | 0% to 32% Brix |
Automatic Temperature Compensation | Yes |
Features | All Metal Housing, Calibration Screw, Glass Prism, Lanyard, LED Illumination, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate with Retention Plunger |
Resolution | 0.2 |
Function | Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading |
Description
Analog Refractometer, Brix, Range 0 Percent to 32 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.1 Percent, Resolution 0.2, Function Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Crucible, Porcelain, Glazd, 1150C, 53mm, PK6 (JCT050)
- WHEATON Sample Vial, 20mL, PK500 (986701)
- DYNALON Container, Speciman, 16 oz., HDPE, PK100 (454415)
- LEISURE TIME Test Strips 1.5 oz (45005A)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- LAXCO Analog Refractometer, Hand Held, 1in.H (RHE-A100ATC)
- LAXCO Analog Refractometer, Brix, 1in.Wx1in.H (RHB-18)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- LAXCO Analog Refractometer, Hand Held, 1 in. H (RHA-200)
- BAKER INSTRUMENTS Brix Refractometer, 45 to 82% (B3082)
- Laxco Refractometers