Shop All Refractometers
Laxco
Analog Refractometer, Brix, 9in.L x 2 in.H
Mfr # RLB-18ATC
Zoro # G2371297
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.1%
- Type Brix
- Range 0% to 18% Brix
- Includes (2) Sample Applicator, Batteries, Calibration Screwdriver, Carrying Case
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laxco
- MFR # RLB-18ATC
- Zoro # G2371297
- Country of Origin China
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 2 yr |
Width | 1 1/2 in |
Length | 9 in |
Dia. | 2 in |
Height | 2 in |
Details
Item | Analog Refractometer |
Accuracy | +/-0.1% |
Type | Brix |
Range | 0% to 18% Brix |
Includes | (2) Sample Applicator, Batteries, Calibration Screwdriver, Carrying Case |
Automatic Temperature Compensation | Yes |
Features | All Metal Housing, Calibration Screw, Glass Prism, Lanyard, LED Illumination, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate with Retention Plunger |
Resolution | 0.1 |
Function | Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading |
Description
Analog Refractometer, Brix, Range 0 Percent to 18 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.1 Percent, Resolution 0.1, Function Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Endoguard 5000 Uf Membrane (LC151)
- THE MAGNET SOURCE MAGNT PARTS TRAY 9.5"" DS (07685)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- EPPENDORF Pipette, 1000micron L (3124000121)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1inH (RHE-B10ATC)
- LAXCO Refractometer, 7-1/2inL, +/- -0.2 Perc Acc (RHB-32)
- LAXCO Analog Refractometer, Brix, 1in.Wx1in.H (RHB-18)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- Laxco Refractometers