Shop All Crowd Control Accessories
Lawrence Metal
Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W
Mfr # WALLPLATE-511X-1P
Zoro # G7119384
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- For Use With Classic Posts
- Height 1 1/4 in
- Width 1 5/8 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # WALLPLATE-511X-1P
- Zoro # G7119384
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 1 1/4 in |
Width | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Height | 1 1/4 in |
Details
Item | Wall Plate, Accepts 1 Rope |
Color | Polished Chrome |
For Use With | Classic Posts |
Finish | Chrome |
Product Type | Wall Plate |
Description
Wall Plate, Accepts 1 Rope, Product Type Wall Plate, For Use With Classic Posts, Color Polished Chrome, Overall Height 1 1/4 in, Overall Width 1 5/8 in, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Western Boot, D, 7 1/2, Brown, PR (10016265)
- ZORO SELECT Plastic Chain, 1-1/2" Size, 25 ft. L, White (30001-25)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CHB220D)
- MARCOM Suspended Scaffolding Construction DVD (V0000759ET)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- VISIONTRON Wall Plate, Accepts 2 Ropes, 2 in H, 2 in W (WP-PB)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Blue, PK500 (75513)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Square (670606)
- Lawrence Metal Crowd Control Accessories