Shop All Crowd Control Accessories
Lawrence Metal
Wall Plate, 1 5/8 in H, 1 1/4 in W
Mfr # WALLPLATE-509X-2P
Zoro # G2009850
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rope
- Material Metal
- Height 1 5/8 in
- Width 1 1/4 in
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # WALLPLATE-509X-2P
- Zoro # G2009850
- Country of Origin Taiwan, Province of China
- Category Crowd Control Accessories
Dimensions
Height | 1 5/8 in |
Width | 1 1/4 in |
Overall Height | 1 5/8 in |
Overall Width | 1/2 in |
Overall Length | 1 1/4 in |
Details
Item | Wall Plate |
For Use With | Rope |
Material | Metal |
Finish | Brass |
Includes | Flat Head Screws |
Compatible Barrier | Rope |
Product Type | Wall Plate |
Description
Wall Plate, Product Type Wall Plate, For Use With Rope, Compatible Barrier Rope, Overall Height 1 5/8 in, Overall Length 1 1/4 in, Overall Width 1/2 in, Outside Diameter Not Applicable, Material Metal, Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 10.5 Womens Combat Boot Steel Work Boot (429139BLK105)
- NMC Caution Do Not Enter When Light Is On Sign (C453RB)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL6.200SB)
- LYLE Parking Sign, 18"H, 12"W, Aluminum, T1-6207-EG_12x18 (T1-6207-EG_12x18)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Blue, PK500 (75513)
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- Lawrence Metal Crowd Control Accessories