Shop All Crowd Control Accessories
Lawrence Metal
Wall Plate, 1 5/8 in H, 1 1/4 in W
Mfr # WALLPLATE-509X-1P
Zoro # G2009869
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rope
- Material Metal
- Height 1 5/8 in
- Width 1 1/4 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # WALLPLATE-509X-1P
- Zoro # G2009869
- Country of Origin Taiwan, Province of China
- Category Crowd Control Accessories
Dimensions
Height | 1 5/8 in |
Width | 1 1/4 in |
Overall Width | 1/2 in |
Overall Height | 1 5/8 in |
Overall Length | 1 1/4 in |
Details
Item | Wall Plate |
For Use With | Rope |
Material | Metal |
Finish | Chrome |
Includes | Flat Head Screws |
Product Type | Wall Plate |
Compatible Barrier | Rope |
Description
Wall Plate, Product Type Wall Plate, For Use With Rope, Compatible Barrier Rope, Overall Height 1 5/8 in, Overall Length 1 1/4 in, Overall Width 1/2 in, Outside Diameter Not Applicable, Material Metal, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, XL, PR (MFI2-05-XL)
- MCR SAFETY Rider Raincoat, Yellow, 4XL (260CX4)
- NMC Do Not Enter Restroom Closed For Cleanin (FS22)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, MD (61100)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- US WEIGHT Plastic Chain Connectors - 2 Pack, 2PK (U2300ACC)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- MONTOUR LINE Velvet Rope Wall Receiver Satin Stainless Steel (RWR01-SS)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- Lawrence Metal Crowd Control