Shop All Crowd Control Post & Ropes
Lawrence Metal
Urn Top Rope Post, Satin Brass
Mfr # 310U-2S-NOT
Zoro # G6042705
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Flat
- Base Material Brass
- Post Material Steel
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 310U-2S-NOT
- Zoro # G6042705
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 35 3/5 in |
Base Diameter | 13 1/2 in |
Details
Item | Classic Top Rope Post |
Base Type | Flat |
Base Material | Brass |
Post Material | Steel |
ADA Compliance | Yes |
Post Finish | Satin |
For Use With | Rope |
Post Top | Urn |
Compatible Line | Rope |
Base Weight | 16 lb |
Fillable | No |
Description
Classic Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 35 3/5 in, Post Diameter 2 in, Base Diameter 13 1/2 in, Fillable No, Post Material Steel, Base Type Flat, Base Weight 16 lb, Includes Not Applicable, Product Type Post, ADA Compliance Yes, Post Finish Satin, Base Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB5)
- MASTER MAGNETICS Magentic Card Holder, PK25 (RE20CUT6BX)
- MCR SAFETY Leather Gloves, PR (MU3664L)
- CLC WORK GEAR Glove Syn Palm Workright Xl (124X)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- ZORO SELECT Plastic Chain, 1-1/2in x 500ft L, Yellow (30002-500)
- Lawrence Metal Crowd Control