Shop All Crowd Control Post & Ropes
Lawrence Metal
Urn Top Rope Post, Polished Chrome
Mfr # 310U-1P-NOT
Zoro # G0000612
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Flat
- Base Material Cast Iron
- Post Material Steel
- Post Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 310U-1P-NOT
- Zoro # G0000612
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 36 3/10 in |
Base Diameter | 13 1/2 in |
Details
Item | Classic Top Rope Post |
Base Type | Flat |
Base Material | Cast Iron |
Post Material | Steel |
Post Finish | Polished Chrome |
ADA Compliance | Yes |
For Use With | Rope |
Post Top | Urn |
Compatible Line | Rope |
Base Weight | 16 lb |
Fillable | No |
Description
Classic Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 36 3/10 in, Post Diameter 2 in, Base Diameter 13 1/2 in, Fillable No, Post Material Steel, Base Type Flat, Base Weight 16 lb, Includes Not Applicable, Product Type Post, ADA Compliance Yes, Post Finish Polished Chrome, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 21-11/64inW (GS-124)
- KLEENGUARD Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46105)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402020)
- STAIRMASTER 9" Stair Tread 4'6" Yellow-Black (500-YB46)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- VIC CROWD CONTROL INC VIP Crowd Control 1881-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Yellow (1881-50)
- Lawrence Metal Crowd Control Post & Ropes