Shop All Crowd Control Post & Ropes
Lawrence Metal
Urn Top Rope Post, Polished Brass
Mfr # 310U-2P-NOT
Zoro # G0000621
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Flat
- Base Material Brass
- Post Material Steel
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 310U-2P-NOT
- Zoro # G0000621
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 35 3/5 in |
Base Diameter | 13 1/2 in |
Details
Item | Classic Top Rope Post |
Base Type | Flat |
Base Material | Brass |
Post Material | Steel |
ADA Compliance | Yes |
Post Finish | Polished Brass |
For Use With | Rope |
Base Finish | Brass |
Fillable | No |
Post Top | Urn |
Base Weight | 16 lb |
Compatible Line | Rope |
Description
Classic Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 35 3/5 in, Post Diameter 2 in, Base Diameter 13 1/2 in, Fillable No, Post Material Steel, Base Type Flat, Base Weight 16 lb, Includes Not Applicable, Product Type Post, ADA Compliance Yes, Post Finish Polished Brass, Base Material Brass, Base Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Adhesive Plates, Silver, 250 lb. (RA2X3)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-2X)
- NMC Danger Chemical Storage Area Sign, D240RB (D240RB)
- MAYHEW SMALL U NOTCH TRIM TOOL (MY13260)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- VISIONTRON Barrier Rope, Velvet, 6 ft L (840RD72HE-PB1)
- Lawrence Metal Crowd Control Post & Ropes