Shop All Crowd Control Post & Ropes
Lawrence Metal
Urn Top Rope Post, 36" H, 14" dia. Base
Mfr # 310U-35-TAP
Zoro # G2109130
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Flat
- Base Material Steel
- Post Material Steel
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lawrence Metal
- MFR # 310U-35-TAP
- Zoro # G2109130
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 36 in |
Base Diameter | 14 in |
Details
Item | Urn Top Rope Post |
Base Type | Flat |
Base Material | Steel |
Post Material | Steel |
ADA Compliance | No |
Post Finish | Powder Coated |
For Use With | Rope |
Post Color | Yellow |
Base Color | Black |
Base Weight | 16 lb |
Compatible Line | Rope |
Post Top | Urn |
Fillable | No |
Description
Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 36 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Steel, Base Type Flat, Base Weight 16 lb, Post Color Yellow, Base Color Black, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Powder Coated, Base Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Copper Polycarbonate Lens, Scratch-Resistant (TXB235)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, 2XL, 12 Pairs (34-8743/XXL)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71012-6)
- Lawrence Metal Crowd Control Post & Ropes