Shop All Crowd Control Post & Ropes
Lawrence Metal
Urn Top Post, Satin Brass, 38-1/2 in. H
Mfr # 310T-2S-TAP
Zoro # G8918901
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material Cast Iron
- Post Material Steel
- Post Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 310T-2S-TAP
- Zoro # G8918901
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 38 1/2 in |
Base Diameter | 11 1/2 in |
Details
Item | Urn Top Rope Post |
Base Type | Dome |
Base Material | Cast Iron |
Post Material | Steel |
Post Finish | Satin |
ADA Compliance | No |
For Use With | Rope |
Base Weight | 15 lb |
Post Top | Urn |
Fillable | No |
Compatible Line | Rope |
Description
Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 38 1/2 in, Post Diameter 2 in, Base Diameter 11 1/2 in, Fillable No, Post Material Steel, Base Type Dome, Base Weight 15 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Satin, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (130S0046BU)
- SAFE HANDLER Safe Handler Clear Lens Color Temple White Safety Glasses (BLSH-ESCR-CLLCT-SG11W-12)
- ZING Label, Safety, Black/Orange, 5 in. H, PK2, 1920S (1920S)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 4XL (6323PB-XXXXL)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- Lawrence Metal Crowd Control