Shop All Crowd Control Post & Ropes
Lawrence Metal
Urn Top Post, Polished Brass, 38-1/2 in. H
Mfr # 310T-2P-TAP
Zoro # G8918892
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material Cast Iron
- Post Material Steel
- Post Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 310T-2P-TAP
- Zoro # G8918892
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 38 1/2 in |
Base Diameter | 11 1/2 in |
Details
Item | Urn Top Rope Post |
Base Type | Dome |
Base Material | Cast Iron |
Post Material | Steel |
Post Finish | Polished Brass |
For Use With | Rope |
ADA Compliance | No |
Base Weight | 15 lb |
Fillable | No |
Compatible Line | Rope |
Post Top | Urn |
Description
Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 38 1/2 in, Post Diameter 2 in, Base Diameter 11 1/2 in, Fillable No, Post Material Steel, Base Type Dome, Base Weight 15 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Polished Brass, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMP-C91-012)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM600A)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-B9)
- Lawrence Metal Crowd Control