Shop All Crowd Control Post & Ropes
Lawrence Metal
Sphere Top Post, Satin Chrome, Universal
Mfr # 312U-1S
Zoro # G8918926
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Flat
- Base Material Cast Iron
- Post Material Steel
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 312U-1S
- Zoro # G8918926
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 37 3/5 in |
Base Diameter | 13 1/2 in |
Details
Item | Sphere Top Post |
Base Type | Flat |
Base Material | Cast Iron |
Post Material | Steel |
ADA Compliance | Yes |
For Use With | Rope |
Post Finish | Satin Chrome |
Compatible Line | Rope |
Fillable | No |
Base Weight | 16 lb |
Post Top | Sphere |
Description
Sphere Top Post, Post Top Sphere, For Use With Rope, Compatible Line Rope, Overall Height 37 3/5 in, Post Diameter 2 in, Base Diameter 13 1/2 in, Fillable No, Post Material Steel, Base Type Flat, Base Weight 16 lb, Includes Not Applicable, Product Type Post, ADA Compliance Yes, Post Finish Satin Chrome, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Red, 300 ft x 1-3/16 In (1EC23)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1XPR2)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT4)
- MCR SAFETY Mechanics Glove, XL, Full Finger, PR (914XL)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAVI INDUSTRIES Barrier Post, Steel, Satin (50-3000A/SA/GY)
- Lawrence Metal Crowd Control Post & Ropes