Shop All Crowd Control Post & Ropes
Lawrence Metal
Sphere Top Post, Satin Chrome, Trad
Mfr # 312T-1S
Zoro # G8918962
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material Cast Iron
- ADA Compliance No
- For Use With Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 312T-1S
- Zoro # G8918962
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 40 3/10 in |
Base Diameter | 11 1/2 in |
Details
Item | Sphere Top Post |
Base Type | Dome |
Base Material | Cast Iron |
ADA Compliance | No |
For Use With | Rope |
Post Finish | Satin Chrome |
Post Top | Sphere |
Compatible Line | Rope |
Fillable | No |
Description
Sphere Top Post, Post Top Sphere, For Use With Rope, Compatible Line Rope, Overall Height 40 3/10 in, Post Diameter 2 in, Base Diameter 11 1/2 in, Fillable No, Base Type Dome, Product Type Post, ADA Compliance No, Post Finish Satin Chrome, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK49)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161542M)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (910-09)
- TINGLEY Vision Rain Overall, Class E, Yellow/Green, 5XL (P23122)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- VISIONTRON Urn Top Rope Post, Black Aluminum (ST401S-BA)
- Lawrence Metal Crowd Control