Shop All Crowd Control Post & Ropes
Lawrence Metal
Sphere Top Post, Satin Brass, Universal
Mfr # 312U-2S
Zoro # G8918944
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Flat
- Base Material Cast Iron
- ADA Compliance Yes
- For Use With Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lawrence Metal
- MFR # 312U-2S
- Zoro # G8918944
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 37 3/5 in |
Base Diameter | 13 1/2 in |
Details
Item | Sphere Top Post |
Base Type | Flat |
Base Material | Cast Iron |
ADA Compliance | Yes |
For Use With | Rope |
Post Finish | Satin |
Post Top | Sphere |
Fillable | No |
Compatible Line | Rope |
Description
Sphere Top Post, Post Top Sphere, For Use With Rope, Compatible Line Rope, Overall Height 37 3/5 in, Post Diameter 2 in, Base Diameter 13 1/2 in, Fillable No, Base Type Flat, Product Type Post, ADA Compliance Yes, Post Finish Satin, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M34A TLN)
- PIONEER Break Away Zip Vest, Black, Large (V1021170U-L)
- NMC Small Partition Sign Holder (APH1)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Flush, 4inD (STI-1221E)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, White (51001-P)
- Lawrence Metal Crowd Control Post & Ropes