Shop All Crowd Control Post & Ropes
Lawrence Metal
Sphere Top Post, Satin Brass, Trad
Mfr # 312T-2S
Zoro # G8918987
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material Cast Iron
- Post Material Brass
- For Use With Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 312T-2S
- Zoro # G8918987
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 40 3/10 in |
Base Diameter | 11 1/2 in |
Details
Item | Sphere Top Post |
Base Type | Dome |
Base Material | Cast Iron |
Post Material | Brass |
For Use With | Rope |
ADA Compliance | No |
Post Finish | Satin |
Compatible Line | Rope |
Fillable | No |
Post Top | Sphere |
Description
Sphere Top Post, Post Top Sphere, For Use With Rope, Compatible Line Rope, Overall Height 40 3/10 in, Post Diameter 2 in, Base Diameter 11 1/2 in, Fillable No, Post Material Brass, Base Type Dome, Product Type Post, ADA Compliance No, Post Finish Satin, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3FN-03-M)
- PORTWEST Tulsa Contrast Hi-Vis Vest, XXL (US371)
- SAFEWAZE 60' CABLE HLL: NO ANCHOR (019-8017)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain (50002-50)
- Lawrence Metal Crowd Control