Shop All Crowd Control Post & Ropes
Lawrence Metal
Sphere Top Post, Polished Chrome, Trad
Mfr # 312T-1P
Zoro # G8918953
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material Cast Iron
- Post Finish Polished Chrome
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 312T-1P
- Zoro # G8918953
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 40 3/10 in |
Base Diameter | 11 1/2 in |
Details
Item | Sphere Top Post |
Base Type | Dome |
Base Material | Cast Iron |
Post Finish | Polished Chrome |
ADA Compliance | No |
For Use With | Rope |
Post Top | Sphere |
Fillable | No |
Compatible Line | Rope |
Description
Sphere Top Post, Post Top Sphere, For Use With Rope, Compatible Line Rope, Overall Height 40 3/10 in, Post Diameter 2 in, Base Diameter 11 1/2 in, Fillable No, Base Type Dome, Product Type Post, ADA Compliance No, Post Finish Polished Chrome, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (234)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, S, 100 PK, Black (ND6020)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S0250X)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2LXL)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- Lawrence Metal Crowd Control