Shop All Crowd Control Post & Ropes
Lawrence Metal
Sphere Top Post, Polished Brass, Universal
Mfr # 312U-2P
Zoro # G8918935
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Flat
- Base Material Cast Iron
- Post Finish Polished Brass
- For Use With Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 312U-2P
- Zoro # G8918935
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 37 3/5 in |
Base Diameter | 13 1/2 in |
Details
Item | Sphere Top Post |
Base Type | Flat |
Base Material | Cast Iron |
Post Finish | Polished Brass |
For Use With | Rope |
ADA Compliance | Yes |
Compatible Line | Rope |
Fillable | No |
Post Top | Sphere |
Description
Sphere Top Post, Post Top Sphere, For Use With Rope, Compatible Line Rope, Overall Height 37 3/5 in, Post Diameter 2 in, Base Diameter 13 1/2 in, Fillable No, Base Type Flat, Product Type Post, ADA Compliance Yes, Post Finish Polished Brass, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- CONDOR Welding Jacket, Brown, Leather, L (2AJ40)
- SAN JAMAR Bib Apron, Vinyl, Brown, Extra Long, 37" (604VBA37-BR)
- 3M 3M™ 6300 Half Face Respirator - Large, Black, 24/Case (OCS6300)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- QUEUEWAY Barrier Post, Black Belt, 10 ft. Belt L (QPLUS-33-B9)
- Lawrence Metal Crowd Control