Shop All Crowd Control Post & Ropes
Lawrence Metal
Sphere Top Post, Polished Brass, Trad
Mfr # 312T-2P
Zoro # G8918971
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material Cast Iron
- Post Finish Polished Brass
- For Use With Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 312T-2P
- Zoro # G8918971
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 40 3/10 in |
Base Diameter | 11 1/2 in |
Details
Item | Sphere Top Post |
Base Type | Dome |
Base Material | Cast Iron |
Post Finish | Polished Brass |
For Use With | Rope |
ADA Compliance | No |
Compatible Line | Rope |
Fillable | No |
Post Top | Sphere |
Description
Sphere Top Post, Post Top Sphere, For Use With Rope, Compatible Line Rope, Overall Height 40 3/10 in, Post Diameter 2 in, Base Diameter 11 1/2 in, Fillable No, Base Type Dome, Product Type Post, ADA Compliance No, Post Finish Polished Brass, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Large Unisex Long Sleeve T-Shirt, 22 in. (ST21-NPGS-L)
- SIGNMISSION OSHA Notice, 5" Height, Inadequate Working Space Energized Work Sign, 7" X 5", Landscape (OS-NS-D-57-L-13686)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown (GB00471 W 110)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Orange (116-13)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- VISIONTRON Barrier Post w/Belt, 15ft L, Yllw Belt (321YA-YW)
- Lawrence Metal Crowd Control Post & Ropes