Shop All Crowd Control Accessories
Lawrence Metal
Sign, Restricted Area Do Not Enter
Mfr # SG8-35-1114-250-H
Zoro # G2009887
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Restricted Area Do Not Enter
- For Use With Sign Frames, Sign Holders
- Color Yellow
- Height 11 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # SG8-35-1114-250-H
- Zoro # G2009887
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 14 in |
Overall Width | 14 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Sign Message | Restricted Area Do Not Enter |
For Use With | Sign Frames, Sign Holders |
Color | Yellow |
Material | Acrylic |
Type | Acrylic Announcement Display |
ADA Compliance | No |
Legend | Restricted Area Do Not Enter |
Description
Acrylic Sign, For Use With Sign Frames, Sign Holders, Legend Restricted Area Do Not Enter, Color Yellow, Material Acrylic, Overall Length 11 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 080)
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3020-S (7))
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 400 PK, Black (HM2021832004-BK-XL)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- MR. CHAIN Cone Connector, 5" L, Yellow, Polyethylene (97402-6)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- VESTIL YELLOW BARRIER 48" W/FEET (1)CURVED (1) WHEELED (PRAIL-48-Y-W)
- Lawrence Metal Crowd Control Accessories